Welcome to Würth Denmark For trade customers only

ERGOPOWER OBLONG

LED work lamp OBLONG
LAMP-LED-OBLONG-PLUG/F

Art.-no. 0981180300

EAN 4099618303890

Individual price display after login
ERGOPOWER OBLONG

Art.-no. 0981180300

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Simple, lightweight and powerful LED working light

• 230V~50Hz, 9546m in 360°sphere, 80W, 5000K



• With main plug, 2 light level (50% and 100% lumen)



• For indoor and outdoor use, IP54



• 2pcs socket (Max, 3580W)



• Shock-proof, IK08



• Easily portable through handle



• 5m H07RN-F 3x1.5mm² cable



• Foldable bracket with 3 holes for tripod mount

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

9546 lm

IP protection class

IP 54

Cable type

H07RN-F3G1.5 mm²

Power-lead length

5 m

Protection class

Protection class I/protective grounding

Power rating

80 W

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information