Welcome to Würth Denmark For trade customers only

ERGOPOWER SIMPLY-FLOODLIGHT

LED facade spotlight SIMPLY
FCDESPTLGHT-LED-SIMPLY-WO.PLG

Art.-no. 0976000300

EAN 4099618304675

Individual price display after login
ERGOPOWER SIMPLY-FLOODLIGHT

Art.-no. 0976000300

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Slim floodlight for construction sites with high performance and low weight for fixed mounting at the construction site

Easy to install


  • Flat model

  • With assembly bracket

  • 1.5M H05RN-F Cable


Provides goods lighting


  • 110°as beam angle

  • 17000lm as useful lumen upon Erp regulation.


NoticeThe product is not supplied with plug
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for construction sites, courtyards, hall, etc.

Power rating

200 W

Luminous flux

17000 lm

Colour temperature

4000 K

Light-emission angle

110 Degree

Nominal voltage

230 V/AC

Lamp type

LED

Number of LEDs

240 PCS

Height

305 mm

Width

330 mm

Depth

74 mm

Min. colour rendering index (CRI)

80

Material

Aluminium / glass

Colour

Black

Product weight (per item)

3245.000 g

IP protection class

IP 65

Cable length

1.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information