Eaves ventilation comb
EAVEVENTCOMB-BRICKRED-50X5000MM
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
For proper ventilation of level below roofing on eaves
- Elastic screen teeth
- Non-rotting
- Prevents ingress of leaves and small animals
Application area
Product information
Datasheets(X)
Application area
Universal application for closing eaves gaps with all types of roofing tiles
Colour | Red |
Length | 5 m |
Width | 50 mm |
Material | PP - Polypropylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!