Welcome to Würth Denmark For trade customers only

Edge welding gauge WLDPRO

GAU-WELDSM-(WLDPRO)-DGRARC20-W80-L100

Art.-no. 071535 39

EAN 5708004002703

Individual price display after login
Edge welding gauge WLDPRO

Art.-no. 071535 39

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Degree arc diameter

20 mm

Free length of protractor arm

40 mm

Surface

Chrome plated

Min./max angle measuring range

60-90 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information