Welcome to Würth Denmark For trade customers only

Electric wheel lift

WHEEL LIFTER ELECTRIC

Art.-no. W184900001

EAN 4046777149579

Individual price display after login
Electric wheel lift

Art.-no. W184900001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Wireless and hose free wheel lifter with compressed air for ergonomic fitting and removal of wheels
Compact wheel lifter from Italian Tecnolux ensures easy and ergonomic handling of all types of wheel lifting.
The powerful motor is controlled by a push button on the handle, which can be operated with one hand.
The trolley can be easily moved thanks to four swivel wheels.
And thanks to the low centre of gravity, it ensures excellent stability even with larger wheels.
Power is supplied by two 12 V batteries ensuring many lifts.
The battery status is displayed via a small LED display.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used, for example, for wheel changing on passenger cars and vans, lifting capacity max. 60 kg.

Max. height

1450 mm

Number of rolls

1 PCS

Load capacity

60 kg

Colour

Alumetallic

Width

725 mm

Min. height

10 cm

Nominal voltage

12 V/AC

Spare parts for this product:
Switch for electric wheel lifter

SP-PWRCBLCON-W.FUSEHOLDER-230V-10A

x 1 pcs
Battery for electric wheel lifter W184900001

BLOCKBTRY-(JC12-12)-JAPCELL-WHEELLIFT

x 1 pcs
Switch for electric wheel lifter

SP-SWITCH-UP/DOWN-F.WHEEL-LIFT

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information