Welcome to Würth Denmark For trade customers only

Electrolyte A Bymat

CLNELLYT-A-BYMAT-5LTR

Art.-no. 9501008653

EAN 4065233064980

Individual price display after login
Electrolyte A Bymat

Art.-no. 9501008653

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Electrolyte liquid based on phosphoric acid for cleaning of welding seams in stainless steel.

Use the electrolyte liquid with e.g. Bymat 1130 RS to remove discoloration and restore the surface.



Subsequently, the surface appears pickled/stained.

Notice

White blotches may appear, if the electrolyte liquid dry up or is not removed from the surface. Avoid by wiping over with Neutralyte

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cleaning of stainless steel, typically welds.

Instructions

Wet a carbon fibre brush or cleaning felt with electrolyte liquid, set the machine to the correct programme, and work the surface with brushing movements. Dip the brush/felt in the liquid as needed, never let it run dry.

Contents

5 l

Weight of content

5.3 kg

Colour

Transparent

Smell/fragrance

Characteristic

Density

1.05 g/cm³

Chemical basis

Phosphoric acid

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Starter kit for BYMAT

STARTSET-(F.CLNDEV-BYMAT)

Case with accessories for cleaning units BYMAT 1130 RS and 6024 RS
x 1 pcs
Neutralyte Bymat

ELLYT-NEUTRALIZING-5LTR

Neutralising liquid to be applied for aftertreatment of areas cleaned with electrolyte liquids.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information