Electrolyte C Plus Bymat
CLNELLYT-C-PLUS-5L
Art.-no. 9501008652
EAN 4065233066977
Register now and access more than 50,000 products
- The electrolyte liquid can be used with e.g. Bymat 1130 RS to remove discolouration and to restore the surface.
- Subsequently, the surface appears pickled/stained.
Suitable for polishing and for dark welds
- Electrolyte liquid C Plus can be used for polishing or for dark welds because of its higher phosphorous content.
White blotches may appear, if the electrolyte liquid dries up or is not removed from the surface. May be avoided by subsequent wiping off with Neutralyte.
Datasheets(X)
Cleaning or polishing of stainless steel, typically welds.
Wet a carbon fibre brush or cleaning felt with electrolyte liquid, set the machine to the correct programme, and work the surface with brushing movements. Dip the brush/felt in the liquid as needed, never let it run dry.
Contents | 5 l |
Weight of content | 7.950 kg |
Colour | Transparent |
Smell/fragrance | Characteristic |
Density | 1.58 g/cm³ |
Chemical basis | Phosphoric acid |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!