Welcome to Würth Denmark For trade customers only

Electrolyte ET Bymat

CLNELLYT-DARK-EMBOSSING-100ML

Art.-no. 9501008657

EAN 4065233064973

Individual price display after login
Electrolyte ET Bymat

Art.-no. 9501008657

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Electrolyte liquid based on a mixture of chemicals for dark embossing of stainless steel.

Suitable for logos, serial numbers, etc.


  • Dark embossing works by highlighting the natural content of carbon in the material.


Use with embossing felt and carbon fibre block.

Notice

Requires purchase of stencil template or label printer with stencil tape to do the embossing.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Stainless steel.

Instructions

Wet the embossing felt with electrolyte liquid, set the machine to the correct programme, and then sweep the felt across the template several times, until the embossing appears as desired.

Contents

100 ml

Weight of content

86 g

Colour

Transparent

Smell/fragrance

Odourless

Density

1.04 g/cm³

pH value

5.5

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Starter kit for BYMAT

STARTSET-(F.CLNDEV-BYMAT)

Case with accessories for cleaning units BYMAT 1130 RS and 6024 RS
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information