Welcome to Würth Denmark For trade customers only

Elma BM878 insulation tester and true RMS CAT IV multimeter
With built-in 200 mA continuity tester and thermometer

MULTIM-DGT-(ELMA BM878)-4BTRY-208X103X64

Art.-no. 9501016171

EAN 5706445410408

Individual price display after login
Elma BM878 insulation tester and true RMS CAT IV multimeter
With built-in 200 mA continuity tester and thermometer

Art.-no. 9501016171

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Elma BM878 insulation tester and true RMS CAT IV multimeter
With built-in 200 mA continuity tester and thermometer
Elma BM878 is equipped with a large backlit dual display and fast analog bar graph. The instrument measures true RMS voltage, current, frequency, resistance, capacitance, diodes, continuity and temperature. Elma BM878 has a range of additional functions incl. max/min, data hold, auto-off, automatic/manual range selection and VFD function, enabling measurement of true values after frequency converters.
Category IV safety, insulation testing for troubleshooting and temperature measurement make the instrument particularly suitable for e.g. measurement and troubleshooting on electric vehicles
The multimeter complies with EN61010-1 CAT IV 600 V and is supplied with robust rubber holster incl. remote control, test leads, batteries, type K temperature probe and instructions.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Display

High-resolution digital display

Min. voltage measuring range 2

1000 V/AC/DC

Min./max. temperature measuring range

-10 to 537 °C

Min. frequency bandwidth

10 Hz

Max. frequency bandwidth

100 kHz

Automatic switch-off

15min

Overvoltage protection category

CAT III/1000 V, CAT IV/600 V

IP protection class

IP 40

Battery designation

Mignon AA

Number of rechargeable batteries/batteries

4 PCS

Length x width x height

208 x 103 x 64 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wire sensor with bananaplug for Elma BM878

WRESENSO-(F.ELMA BM878)

x 1 pcs
Test lead with test button for Elma BM878

TESTLD-(F.ELMA BM878)

x 1 pcs
Test lead for Elma BM878

TESTLD-(F. ELMA BM878-Ø2MM)-Ø4MM

x 1 pcs
Temperature adapter for Elma BM878

TEMPADAPT-(F.ELMA BM878)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information