Elma DT125 - Moisture meter
TEST-HUMI-(ELMA DT-125)
Art.-no. 9501017318
EAN 5706445840168
Register now and access more than 50,000 products
Elma DT125 is a measuring instrument with needle electrodes (uninsulated) for measuring moisture content in over 100 different wood species. The instrument can also be used to detect moisture in almost 20 different building materials, primarily soft and penetrable materials such as plaster.
Datasheets(X)
Min./max. wood humidity measuring range | 1-70 % |
Min./max. temperature conditions | -40 to 70 °C |
Length x width x height | 47 x 25 x 139 mm |
Material of housing | Plastic |
Colour | Green, Black |
Battery designation | 1.5 V Mignon AA |
Number of rechargeable batteries/batteries | 0 PCS |