Welcome to Würth Denmark For trade customers only

Emergency sign

First aid - first aid box (with text)
SIGN FIRST AID KIT

Art.-no. 0899605877

EAN 4045989401383

Individual price display after login
Emergency sign

Art.-no. 0899605877

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

First aid case

Complies with standard UNI EN ISO 7010

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

297 mm

Width

210 mm

Thickness

1 mm

Colour

Green, White

Product weight (per item)

65 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information