Welcome to Würth Denmark For trade customers only

Extension set R134A for service hoses

Service hose extension set R134a
EXT-SET-F.SERVHOSE-R134A-L800CM

Art.-no. W067900009

EAN 4068362033056

Individual price display after login
Extension set R134A for service hoses

Art.-no. W067900009

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Easy extension of service hoses for air-conditioning service units for R134a

Extension set for service hoses in air-conditioning service units


  • Existing service hoses can be extended using additional hoses

  • Easy to use

  • More flexibility


Scope of delivery:


  • High-pressure hose

  • Low-pressure hose

  • Connection adapter
Notice

For air-conditioning service units with refrigerant R134a

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

800 mm

Width

14 mm

Height

14 mm

Product weight (per item)

600 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information