Fan heater
Fan heater MASTER B
FANHEAT-EL-9KW-420X300X250MM
Art.-no. 9501008126
EAN 4062856933419
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Electric fan heater
- Adjustable heating level
- No oxygen demand required
- Odourless, quiet and reliable
- Stainless steel heating elements
- Sturdy construction
Product information
Datasheets(X)
Power rating | 9 kW |
Width | 300 mm |
Height | 420 mm |
Depth | 250 mm |
Cable length | 0 m |
Cable type | H07RN-F5G1.5 mm² |
IP protection class | IP 24 |