Fibre box
Fibre Box, Black
FIBER BOX BLACK
Art.-no. 0962180229
EAN 4046777273045
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Black box for storage
Practical
- Available in several sizes and with various numbers of compartments
Product information
Datasheets(X)
Colour | Black |
Length (L1) | 28 cm |
Width (B2) | 10 cm |
Height (H2) | 7 cm |
Internal width (B1) | 10 cm |
Internal length (L3) | 28 cm |
Height (from floor to stacking rim) | 7 cm |
Length (internal base) (L3) | 28 cm |