Fire blanket HOUSEGARD
FIREBLANK-(EN1869:2019)-120X180CM
Art.-no. 9501015000
EAN 7320896020252
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
- Smothering a fire with a fire blanket is highly effective and requires minimal cleanup.
- The fire blanket must hang in an easily accessible place to be useful when needed.
EN 1869:2019
5 Years Guaranty
Product information
Datasheets(X)
Application area
Primarily used to extinguish small fires on stoves, beds, furniture, or clothing.
Length | 180 cm |
Width | 120 cm |
Material | Fibre glass |
EN standard | 1869 |
Product weight (per item) | 1.25 kg |