Fire protection sealant FP Graphite
FPSEAL-(FP GRAPHITE)-GREY-300ML
Register now and access more than 50,000 products
- Fire resistance classes up to EI 240 U/U
- Sealing plastic pipes with diameter up to 110 mm
- Excellent soundproofing
- Minimal levels of hazardous substances are released
- Halogen-free
- Extremely easy to use
- Fast curing time
Backfill material (e.g., rock wool or Würth FP backing) to ensure the correct sealing depth.
When used for fire-rated partitions, ETA 21/0083 and the Würth assembly instructions must be observed.
ETA-21/0083
Datasheets(X)
Sealing of cables, cable bundles, cable trays and single plastic pipes in massive walls, flexible partition walls and massive floors.
Colour | Dark grey |
Product weight (per item) | 477 g |
Container | Tubular film cartridge |
Shelf life from production | 18 Month |
Min./max. temperature resistance | -15 to 75 °C |
Min./max. processing temperature | 4 to 30 °C |
Min./max. skin-formation time /conditions | 30-60 min / at 23°C and 50% relative humidity |
Full curing speed/conditions | 3 mm/d / 23°C and 50% relative humidity |