Welcome to Würth Denmark For trade customers only

Fire sign

Fire door (with text)
FIRE SIGN FIRE DOOR

Art.-no. 0899605882

EAN 4045989401598

Individual price display after login
Fire sign

Art.-no. 0899605882

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Fire door, keep closed
  • Plastic sign
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The signs can be placed at the entrance to an area where presence is hazardous. The signs may be placed in the immediate vicinity of a given risk or object. They must be placed in a well-lit, easily accessible and highly visible location.

Length

105 mm

Width

297 mm

Thickness

1 mm

Colour

Red, White

Product weight (per item)

55 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information