Welcome to Würth Denmark For trade customers only

Flame-retardant knee pads TRANEMO

WELDCLTH-FR-ONESIZE

Art.-no. 9501028270

EAN 7393286275990

Individual price display after login
Flame-retardant knee pads TRANEMO

Art.-no. 9501028270

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Knee pads that can be used for both flame-retardant and regular
garments, and that comply with EN ISO 11612:2015 limited flame spread A1.
  • Pads are lightweight and conform to the knee, suitable for varied work on knees.

  • Can be used in all Tranemo knee pad pockets and meet EN 14404 TYPE 2 requirements.
  • EN 14404: Type 2 level 1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

100% Ethylene Vinyl Acetate

Colour

Black, Orange

Size

One size

Standards

EN 14404

EN standard

14404

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information