Flame-retardant leather belt TRANEMO
BL-LEATHER-FR-BLACK-130CM-ONESIZE
Art.-no. 9501028272
EAN 7393286225711
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Leather belt with covered metal buckle to prevent exposed metal, as required for ARC garments. Also provides protection in sensitive environments with risk of scratching. PFAS-free
- Extra-strong black leather.
- Adjustable length.
Product information
Datasheets(X)
Material | Leather |
Length | 130 cm |
Width | 40 mm |
Colour | Black |
Size | One size |