Flat-nose pliers
LINDSTROM ESD PLIER RX 7490
Art.-no. 071407 322
EAN 7314150103195
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Anti-static, electronic pliers, EDS
Robust quality
- Made from high alloy special steel and polished finish
- Toughened to hardness 45-48 HRc
- Compact all-through jaws and accurate tips
- 2-component synthetic material handle with return spring
Product information
Datasheets(X)
Length (L) | 147 mm |
Jaws length (L3) | 25 mm |
Jaws width (W3) | 5 mm |
Jaws thickness (T1) | 2 mm |
Jaw-tips width (W4) | 2 mm |
Jaw-tips thickness (T2) | 2 mm |
Material | Carbon steel |
Material of handle | 2-component plastic |