Foam cleaner for air-conditioning systems
Cleaning foam for air conditioners
CLNR-FOAM-A/C-100ML
Register now and access more than 50,000 products
- Cleans air ducts
- Removes dirt
- Cleans the evaporator fins easily and with excellent results
- Long hose to access hard-to-reach places
Container is pressurised. Keep away from open flames and heat sources.
Datasheets(X)
Würth air-conditioning foam cleaner cleans the air ducts and removes impurities that can affect the quality of the air, such as dust, dirt, microorganisms, etc. As a result, the foam cleaner removes unpleasant odours and leaves a pleasant fragrance.
Shake can well before use. Spray the product through the air ducts to be cleaned using the hose. Make sure the foam spreads in the ducts until you can see foam coming out. Wait until the foam has fully taken effect and dissolved completely. For a full treatment, we also recommend using a Würth deodoriser.
Contents | 100 ml |
Weight of content | 82 g |
Chemical basis | Water, soap and glycol |
Colour | Colourless |
Density | 0.82 g/cm³ |
Shelf life from production | 18 Month |