Welcome to Würth Denmark For trade customers only

Foam gun

FMGUN-1C-BLCK-L360MM

Art.-no. 0892145204

EAN 4065746731201

Individual price display after login
Foam gun

Art.-no. 0892145204

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

1-component hand-held cartridge gun with narrow tube for sealing foam

Neat finish


  • Regulating screw for metering
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for all types of 1-component foam.

Instructions

Würth recommends cleaning the gun regularly with gun cleaner. If the gun is to be used several times over the course of a working day, a box containing product should be mounted on the gun at all times as the sealant will otherwise set and block the tube.

Material

Phenoplast

Colour

Black

Product weight (per item)

220.000 g

Length

360 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information