Welcome to Würth Denmark For trade customers only

Foam gun

GUN F.PU FOAM 892 152 W

Art.-no. 0891152807

EAN 4046777443707

Individual price display after login
Foam gun

Art.-no. 0891152807

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

1-component hand-held cartridge gun

Neat finish


  • With regulating screw for application rate
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for all types of 1-component foam.

Instructions

Würth recommends cleaning the gun regularly with gun cleaner. If the gun is to be used several times over the course of a working day, a box containing product should be mounted on the gun at all times as the sealant will otherwise set and block the tube.

Material

Chrome-vanadium steel

Colour

Black

Product weight (per item)

700.000 g

Length

270 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PURlogic Clean PU foam cleaner

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information