Foam suppressor
Foam suppressor, silicone-free
ANTIFM-1LTR
Register now and access more than 50,000 products
Effective
- Used for e.g. floor washing because the product is silicone-free
- Avoid excessive foam accumulation by adding to the waste water tank of the floor washing machine
Economical
- Highly active content ensures low dosage
Does not contain A and B substances
Datasheets(X)
For foam suppression of all acid and alkaline detergents. It can be used in floor washing machines, high-pressure cleaners, automatic washing systems, etc.
Added as required. Start with a small quantity, e.g. 10 ml for 10 l water - increase the amount if the foam suppression is insufficient. pH approx. 8 (undiluted).
Shelf life from production | 12 Month |
Colour | Colourless |
Density | 1 g/cm³ |
Conditions to maintain shelf life from production | at > 0°C |
Contents | 1 l |
Weight of content | 1 kg |