Welcome to Würth Denmark For trade customers only

Fully dipped nitrile gloves

Protective glove nitrile fully coated
NITRILE GLOVE

Art.-no. 0899420005

EAN 4046777273618

Individual price display after login
Fully dipped nitrile gloves

Art.-no. 0899420005

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Durable nitrile glove with cuff, approved according to EN 420 and EN 388-4111

Sturdy and resistant


  • Double nitrile coating on soft, brushed cotton lining

  • Resistant to cutting oil, grease and lubricants

  • Can withstand handling of heavy and coarse materials

  • The cuff protects the wrist against sparks

Approved according to EN 420 and EN 388-4111.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use in oil and metal-working industries. Can be used for handling coarse and heavy materials such as waste management and similar.

Instructions

Store in a dry place.

Size

10

Material of liner

Cotton

Material of coating

Nitrile

Standards

EN 420, EN 388

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information