Garden sprinkler
Sprinkler Impact Spike
SPRKLR-GARDEN-ADJ(0-360DGR)
Art.-no. 9501000116
EAN 8000625087075
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
On spike
Windscreen washer with 360° circle coverage or continuous rotation
Self-adjusting
- Up to 4 bar
- Adjusting unit for optimum setting at high water pressure
Product information
Datasheets(X)
Diameter | 100 mm |
Material | Aluminium |
Colour | Black |