Glass cleaner, clear
Glass cleaner transparent
GLSCLNR-BOTTLE-CLEAR-750ML
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Dries quickly and leaves no streaks
Product information
Datasheets(X)
Application area
Suitable for cleaning glass, crystal, mirrors, ceramics, etc.
Instructions
Spray on the surface at a distance of 20-30 cm. Then wipe with a clean and dry cloth. Repeat the process if the surface is very dirty.
Contents | 750 ml |
Product weight (per item) | 900.000 g |
Chemical basis | Water and alcohol |
Smell/fragrance | Solvent-like |
Colour | Transparent |
Density/conditions | 0.98 g/cm³ / at 20°C |
Shelf life from production | 24 Month |