Welcome to Würth Denmark For trade customers only

Grease nipple

NPL-DIN71412-A-H1-(A2K)-6KT-6X1-LONG29

Art.-no. 0986140

EAN 4045989531219

Individual price display after login
Grease nipple

Art.-no. 0986140

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

A, H1, Hexagonal

Nominal diameter (d1)

6 mm

Length (l1)

29 mm

Thread length (metric thread) (lg)

8 mm

Width across flats (s1)

7 mm

Standards

DIN 71412

Material

Steel

Surface

Zinc plated

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information