Welcome to Würth Denmark For trade customers only

Grit/snow shovel GALAX

SNOWSHOVL-GALAX-WO-PLA-RED-L47CM-W37CM

Art.-no. 9501015514

EAN 5701718000782

Individual price display after login
Grit/snow shovel GALAX

Art.-no. 9501015514

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Plastic shovel with D-handle.

Lacquered ash wood handle with plastic D-grip.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Wood

Material of long handle

Plastic

Width

370 mm

Length

470 mm

Length of handle

830 mm

Surface

Plastic-coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information