Grouting iron ESKIMO
BRCKLRTRWL-ST-(HNDL-BCH)-RED-SHTL10-W10
Art.-no. 9501015533
EAN 5708604309301
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Made of specially hardened quality steel with beech wood handle.
Product information
Datasheets(X)
Width | 10 mm |
Product weight (per item) | 250 g |
Sheet width | 10 mm |
Sheet length | 130 mm |
Material thickness | 32 mm |
Material of handle | Beechwood |