HSS S type DIN 338 twist drill bit
Metal drill bit, HSS DIN338 type S
DRL-TWST-MET-SIDIN338-HSS-CENTTIP-D9,5
Art.-no. 062395
EAN 4024835729154
Register now and access more than 50,000 products
Centring point
- Provides a quick and precise drill start position without holes or scoring
- Specially adapted for drilling tubes and sleeving
- Specially adapted for hand drilling on a portable power drill
Specific sharpened flutes
- For drilling clean holes and no burring when removing the drill
Quality-ground bit tip
- High-performance precision drill bit with an excellent service life
- French manufacture
Datasheets(X)
This drill point bit is ideal for all applications that require drilling without scoring
Suitable for drilling alloy and non-alloy steels (up to an approximate strength of 1000 N/mm²), aluminium or PVC profiles, thin panels, PVC/plastics, hard or soft wood and plastics
Material to be processed | Non-alloy and low-alloy steel, unhardened, Aluminium, Hardwood, Softwood, Hard plastic, PVC, Thin sheet steel |
Diameter (Ø) | 9.5 mm |
Length (l1) | 125 mm |
Chip flute length (l2) | 81 mm |
Shank style | Cylindrical |
Cutting material | HSS |