Halogen rotating beacon With magnet
Halogen rotating beacon with magnetic mounting
BCN-ROT-MAGNMNT-ROLL-CABLE-ORANGE
Art.-no. 081242036
EAN 4053479197166
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Approval for ECE R65 and ECE R10
- Design: 12 V/24 V, 23 W
- with magnet for mounting to the bodywork roof
- with roller cable for cigarette lighter
- 12-V lamp already fitted on delivery
- 24-V lamp must be ordered in addition (Art. 0720 132 20)
- homologated – ECE R65 and ECE R10
- made in Switzerland
Product information
Datasheets(X)
Colour | Orange |
Diameter | 154 mm |
Height | 141 mm |
IP protection class | IP 54 |