Hammer with plastic head
Hammer with plastic head
PLASTIC HAMMER CELLIDOR DIA. 27, 280 G
Art.-no. 071572 60
EAN 4013288001146
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
- Interchangeable and unbreakable CELLIDOR heads
- Varnished ash wood handle
Product information
Datasheets(X)
Material | Thermoplast |
Material of long handle | Wood |
Length of handle | 220 mm |
Length | 265 mm |
Hammer weight | 280 g |