Hand brush VIKAN
WASHBRSH-320MM
Art.-no. 9501008977
EAN 5705025246529
Register now and access more than 50,000 products
Hand brush with ergonomic handle and angled bristles ensure excellent results where careful cleaning is required. The soft, split bristles hold water and car shampoo well. The rubber edge ensures optimum gentleness, and counteracts the risk of scratching the car.
Datasheets(X)
Material | 100% polyester |
Material of bristles | Artificial fibre bristle |
Length | 320 mm |
Width | 115 mm |