Welcome to Würth Denmark For trade customers only

Hand disinfection

Hand sanitiser gel
HNDSANTSGEL-85PERCNT-120ML

Art.-no. 0890600313

EAN 4056807547015

Individual price display after login
Hand disinfection

Art.-no. 0890600313

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

For efficient removal of bacteria from the skin

Efficient disinfection


  • Removes bacteria

Easy to apply


  • Disinfection gel

Does not dehydrate the skin


  • Moisturizing effect
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For removing bacteria on your hands. Can be used in e.g. the food industry, public institutions, security services or heating and sanitation. The hand disinfection gel can also be used on your holiday or in places with poor hygiene. The product can be stored ideally in the glove compartment or safety bag.

Instructions

Apply the hand disinfection gel thoroughly on the skin. The product dries within approx. 1 minute.

Chemical basis

Ethanol

Smell/fragrance

Ethanol

Colour

Transparent

Contents

120 ml

Shelf life from production/conditions

30 Month / at 20°C and 50% relative humidity

Viscosity/consistency

Liquid

pH value / conditions

8 / at 20°C

Density/conditions

0.87 g/cm³ / at 20°C, 50% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information