Hand pump
Manual barrel pump
HAND PUMP F.60-200 L
Art.-no. 0891629
EAN 4046777242355
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
One-handed pump for mounting on drums
Easy to use
- Adjustable pump pipe
- Can be operated with one hand
Sturdy
- Made of cast iron with a PE nylon plunger that makes the pump resistant to most liquids
Product information
Datasheets(X)
Application area
Can be used for all lubricating oils and diesel oil, petrol, cleaning fluid, antifreeze, washer fluid, coolant, etc. It can be mounted on drums from 60 - 200 litres with 2” RGW.
Material | Steel/aluminium |
Colour | Black |
Min. pipe length | 450 mm |
Max. pipe length | 880 mm |