Hand sanitiser 85 %
Hand sanitiser 85% POLAR
DISINF-85PERCNT-POLAR-TRANSP-5LTR
Art.-no. 9501007667
EAN 5778896924506
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
For efficient removal of bacteria from the skin
Product information
Datasheets(X)
Application area
For bacteria removal
Chemical basis | Ethyl alcohol / 2-propanol |
Smell/fragrance | Alcohol |
Colour | Transparent |
Density conditions | at 20°C, 50% relative humidity |
Contents | 5 l |