Hand saw, 3-edge
Hand saw for wood, PTFE, with 2-piece handle
HNDSAW-ST-2K-3D-WL550MM
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Effective hand saw with comfortable grip
Quick, good, precise cutting
- Cuts efficiently across and along the grain
- Aggressive cutting as the teeth are sharpened on three sides
- Built-in protractor, 45/90º
High quality
- Coated blade, which reduces friction and protects against rust
- The teeth are sharpened on 3 sides and then induction-hardened
Good, comfortable grip
- 2-part handle
- Ergonomic design
Product information
Datasheets(X)
Sheet length | 550 mm |
Length | 660 mm |
Teeth per unit of length | 7 PCS/Inch |