Heavy Weight Diamond Textured Disposible Nitrile Gloves
PROTGLOV-NITRILE-(HWGHT STRUC)-ORANGE-XL
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
These gloves are made from a heavy weight nitrile with a diamond textured that ensures an excellent grip and offers extened duration use.
- Material: Nitrile
- Type: Non-Sterile
- Thickness: 8 mil
- Usage: Single Use
- Shape: Ambidextrous
- Interior: Powder Free
- Sizes: M-XXL
- Exterior: Diamond Textured
- Tensile Strength: 20 MPa min
- Elonagtion: 500%
- Tensile Strength (Aged): 20 MPa min
- Powder Content: < 2mg
- FDA Listing: No 510(k) Status
- Product Standard: ASTM
- AQL level: 4
- Cuff: Beaded
- Process: Chlorinated 8
Product information
Datasheets(X)
Application area
- Automotive/Cargo
- Industrial applications
- Chemical
- Plumbing
- Painting
Colour | Orange |
Size | XL |
Material | Nitrile |
Standards | EN ISO 21420:2020, EN 374 |
Category | III |
Material thickness | 0.22 mm |
Material thickness of finger (textured) | 0.25 mm |
Material thickness of palm (textured) | 0.22 mm |
Material thickness of cuff (smooth) | 0.09 mm |