Welcome to Würth Denmark For trade customers only

Heavy duty battery for turbo unit Callisto

BTRY-WELDHELM-6800-F.FREFLOW

Art.-no. 0984700025

EAN 4065746464673

Individual price display after login
Heavy duty battery for turbo unit Callisto

Art.-no. 0984700025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Rechargeable Li-ion battery. Working hours


  • Approximately 15 hours at 170 l/min.

  • Approximately 9 hours capacity at 210 l/min. (When using Callisto particle filter) Can be recharged approx. 550 times

An alarm beeps and vibrates when battery level is low.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

20 cm

Width

5 cm

Storage temperature / condition

-5 to 50 °C °C

Min./max. storage temperature

-5 to 50 °C

Min./max. operating temperature

-5 to 50 °C

Product weight (per item)

545.000 g

Charging time

120 min

Type of rechargeable battery/battery

Li-lon

Min. operating temperature

-5 °C

Max. operating temperature

50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information