Welcome to Würth Denmark For trade customers only

Heavy-duty side cutters

HDUTSDCTR-L200MM

Art.-no. 071501 96

EAN 4003773034063

Individual price display after login
Heavy-duty side cutters

Art.-no. 071501 96

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

With good power transmission and long service life

Strength saving, clean cut-off


  • With ground precision cutting edges


Long life and precision cutting edges, even under maximum load


  • High quality tool steel


Comfortable work and good power transmission


  • Ergonomic and non-slip 2-component comfort handle with narrow collar profile


Properties


  • PVC grip

  • Inductive hardened precision cutting edges

  • Surface: Completely ground and chrome-plated

  • Joint: Applied, forged on rivets
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

250 mm

Max. medium wire diameter cutting capacity

4 mm

Max. hard wire diameter cutting capacity

3 mm

Max. piano wire diameter cutting capacity

3 mm

Max. soft wire diameter cutting capacity

5 mm

Material of handle

Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information