Welcome to Würth Denmark For trade customers only

Hexagon head bolt with shank DIN 931, steel 8.8, hot-dip galvanised

DIN 931 steel 8.8 hot dip galvanized
BLT-HEX-DIN931-8.8-WS24-(HDG)-M16X80

Art.-no. 005981680

EAN 4053479819716

Individual price display after login
Hexagon head bolt with shank DIN 931, steel 8.8, hot-dip galvanised

Art.-no. 005981680

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Notice

Manufactured in accordance with DIN 931 and monitored by the internal Würth QA laboratory. No external monitoring in accordance with the List of Specified Criteria for Buildings. Controlled construction products with CE marking in accordance with DIN EN 15048-1 can be supplied with PR01_005941040 item prefix numbers: 0059 4.. (with shank) and 0059 5.. (with thread up to head).



DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | width across flats changed for M10, M12, M14 and M22).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

80 mm

Head height (k1)

10 mm

External drive (s1)

WS24

Standards

DIN 931

Material

Steel

Property class

8.8

Surface

Hot dip galvanized

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread) (b)

38 mm

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information