Hexagon nut, 3xd high WN 6334 A4 stainless steel, plain
WN 6334 A4 stainless steel plain
NUT-HEX-WN6334-A4-WS24-M16
Art.-no. 5140716
EAN 4046777716887
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
m = 3d
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (m1) | 48 mm |
External drive (s1) | WS24 |
Standards | WN 6334 |
Material | Stainless steel A4 |
Surface | Plain |
Design | High profile |
Width across corners (e) | 26.75 mm |
RoHS-compliant | Yes |
