Welcome to Würth Denmark For trade customers only

Hose connector with thread

HOSECON-THR-(A3K)-M16X1,5-9MM

Art.-no. 0884210916

EAN 4053479833118

Individual price display after login
Hose connector with thread

Art.-no. 0884210916

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

For commercial vehicle pneumatic hoses

Surface


  • Galvanised

According to DIN 74304.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (M)

M16 x 1.5

Connection type

Plug-in

Width across flats

22 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information