Welcome to Würth Denmark For trade customers only

Hose reel cart Pronto

Hose trolley Pronto
HOSETRLY-PRONTO-1/2IN-30M

Art.-no. 9501000125

EAN 8000625088645

Individual price display after login
Hose reel cart Pronto

Art.-no. 9501000125

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Complete hose system for gardening

Supplied with 30 meter hose mounted on roller, couplings set and spray nozzle



Stable wagon with easy roll-in


  • Roll-up button ensures a comfortable grip during roll-in and roll-up

  • Low center of gravity ensures stability

  • Frame in stainless aluminium


Supplied as kit and can be mounted without tools

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

474 mm

Height

735 mm

Material

Plastic/aluminium

Inner hose diameter

12 mm

Hose length

30 m

Connection thread

1/2 inch

Outer diameter of hose

17 mm

Max. pressure

8 bar

Product weight (per item)

6.44 kg

Length

440 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information