Welcome to Würth Denmark For trade customers only

Hunter balancing machine RFE 20

Wheel balancer RFE 20E
WHLBALNR-(RFE20E)-BLCK-LED-230V

Art.-no. W343711020

EAN 4061975621474

Individual price display after login
Hunter balancing machine RFE 20

Art.-no. W343711020

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Lightning-fast balancing and optimization with road pressure and pull in one procedure
  • With external scanner that scans wheel dimensions, type, spokes and wheel profile

  • The eCal self-calibration ensures complete accuracy

  • AutoClamp pneumatic tightening

  • SmartWeight system


Supplied with accessory package consisting of the BullsEye double cone system, spacer, integrated storage module, block pliers, wheel weight remover and floor anchoring kit.

Notice

Hammerhead and wheel lift are optional accessories.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

345 kg

Max. rim width

521 mm

Min./max. rim diameter

254-1016 mm

Radial run-out measurement

Yes

Wheel guard

Yes

Tyre inflator

Yes

Vibration control system

Yes

Clamping device

Pneumatic

Nominal voltage

230 V/AC

Type of vehicle

Passenger car

Display

LED

Brake

Yes

Automatic turning to weight position

Automatically both

Wheel lift

No

Drive for balance unit

Motor

Automatically applies rim data

All

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Printer HP OfficeJet Pro 9110B

PRNT-HP-OFFICEJET-A4-(PRO 9110B)

x 1 pcs
Adhesive weight remover

ADHBAWWREM-W22MM-L270MM

Effortless removal of adhesive weights and residue.
x 1 pcs
Flange/adapter for wheel balancer

FLG/ADAPT-(280.001.025A B)-F.SPPLTE

x 1 pcs
Flange/adapter for wheel balancer

280.002.040A C FOR SPEEDPLATE

x 1 pcs
Flange/adapter for wheel balancer

280.002.040A C LONG FOR SPEEDPLATE

x 1 pcs
Flange/adapter for wheel balancer

280.003.040A TAP E FOR SPEEDPLATE

x 1 pcs
Side-mounted printer shelf

PRNTSHLF-F.WHLBALNMA-HUNTER-(20-2051-1)

For Hunter tyre balancing machines
x 1 pcs
Power clamp for wheel balancer HUNTER

20-2376-1 POWER CLAMP HUB

x 1 pcs
Wing clamping nut HUNTER

76-433-1 - QUICK TAKE-UP HEAVY DUTY WING

x 1 pcs
Spacer holder for wheel balancer HUNTER

46-320-2 - SPACER

x 1 pcs
Pressure cup for wheel balancer HUNTER

223-68-1 - RING . PRESSURE

x 1 pcs
Conus for wheel balancing machine HUNTER

192-165-2 - BMW LOW TAPER TWO-STEP CONE

x 1 pcs
Laser HammerHead HUNTER

20-2166-1 - HAMMERHEAD

x 1 pcs
Fastening set for wheel balancing machine

SP-FSTNGSET-BLT-DWN-(20-1112-1)

x 1 pcs
Wheel lifter HUNTER

WHLJACK-PN-BALANCER-(20-3101-1)

x 1 pcs
Centring ring set, 10 pieces

CENTRG-SET-(F.WHLBALNMA-W343701070)-10PC

x 1 pcs
Touch screen Hunter

TOUCHSCRN-(227-109-2)-BLACK-22IN

x 1 pcs
Pressure cup for wheel balancer HUNTER

106-82-2 - SLEEVE . FOR SMALL CUP

x 1 pcs
Speedplate set HUNTER

SPEEDPLATE-SET-(200.010.400A)

x 1 pcs
Speedplate Hunter

AY-(204.000.400A 4)-SPPLTE HUNTER-HO

x 1 pcs
Speedplate Hunter

AY-(205.004.400A 5)-SPPLTE-HUNTER-HO

x 1 pcs
Speedplate Hunter

AY-(208.000.400A)-SPPLTE HUNTER-HO

x 1 pcs
Spacer holder for wheel balancer HUNTER

46-653-2 - STANDARD-TAPER

x 1 pcs
Conus for wheel balancing machine HUNTER

192-132-2 - MERCEDES-BENZ CONE

x 1 pcs
Conus for wheel balancing machine HUNTER

192-147-2 - PORSCHE CONE

x 1 pcs
Pressure cup for Porsche HUNTER

175-379-2 - PORSCHE PRESSURE RING

x 1 pcs
Spacer holder for wheel balancer HUNTER

20-2031-1 - PORSCHE ACCESSORY KIT

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Laser housing for wheel balancer HUNTER

105-493-1 - HOUSING - LASER

x 1 pcs
Label

SP-20-3228-1-OEM-DECALS-VAG-RFE

x 1 pcs
Label

SP-20-3241-1 OEM-DECALS-BMW -RFE

x 1 pcs
Label

SP-20-3238-1-OEM-DECALS-MB-RFE

x 1 pcs
Valve Hunter

SP-VLVE-QCK-EXHAUST-W.MUFFLE-(108-148-2)

x 1 pcs
Roller data arm for wheel balancer HUNTER

SP-ROLL-(111-102-2)-INNER-DATASET

x 1 pcs
Roller data arm for wheel balancer HUNTER

SP-ROLL-(111-69-1)-ASSY-DATA-SET

x 1 pcs
Sensor data arm for wheel balancer HUNTER

125-393-1 - SENSOR - HALL OUT DS LATERAL

x 1 pcs
Sensor data arm for wheel balancer HUNTER

125-394-1 - SENSOR - HALL OUT DS RADIAL

x 1 pcs
Sensor data arm for wheel balancer HUNTER

125-445-1 - SENSOR - INNER DATASET

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information