Hunter balancing machine SmartWeight Pro® SWP70E
Wheel balancer SWP70E
WHLBALNR-SWP70E-RED-230V
Art.-no. W343701070
EAN 4061975389527
Register now and access more than 50,000 products
Built-in laser pointer with knob which ensures correct positioning of weights.
- Incl. SmartWeight system and SpeedClamp
Datasheets(X)
Product weight (per item) | 125 kg |
Max. rim width | 508 mm |
Min./max. rim diameter | 254-762 mm |
Radial run-out measurement | Yes |
Wheel guard | Yes |
Tyre inflator | No |
Vibration control system | Yes |
Clamping device | Central locking |
Nominal voltage | 230 V/AC |
Type of vehicle | Passenger car |
Display | LCD, colour |
Brake | Yes |
Automatic turning to weight position | Automatically both |
Wheel lift | No |
Drive for balance unit | Motor |
Automatically applies rim data | Distance and diameter |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!