Welcome to Würth Denmark For trade customers only

Hydraulic wheel lifter

Hydraulic wheel lifter
WHELLLIFT

Art.-no. W190400100

EAN 4046777424270

Individual price display after login
Hydraulic wheel lifter

Art.-no. W190400100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 50,000 products

Foot-operated wheel lifter with compressed air for ergonomic removal and fitting of wheels

Easy to operate


  • One-man operated

  • Compressed air

  • Rollers with bearings for rotation and positioning


Ergonomic


  • Foot operated so hands are free

  • Protects your back during wheel change
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used when removing and fitting wheels with weights of up to 100 kg.

Load capacity

100 kg

Min./max. height

90-950 mm

Number of rolls

2 PCS

Width

600 mm

Product weight (per item)

50 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information