Impact-proof socket
Impact-resistant multiple socket outlet without cable
3-PLUG SOCKET W/EARTH R/G
Art.-no. 0969310716
EAN 4046777298895
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
With 3 round sockets, support bracket, and grounding contact
High quality
- 3 round sockets
- Support bracket
- Tamper prevention
The multiple socket outlet is supplied without a lead.
Product information
Datasheets(X)
Nominal current | 10 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 20 |