Impact-resistant female connector
HEAVY DUTY CONNECTOR ROUND W.GROUND
Art.-no. 096931072
EAN 5703873223143
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +45 79 32 31 70.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 50,000 products
Female connector with grounding contact
Solid quality
- Unbreakable/impact-resistant
- Fitted with support bracket wires Ø 5 - 12 mm
Approved for outdoor use: IP44.
Product information
Datasheets(X)
Nominal current | 10 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 44 |
Material | Plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!